Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Not Applicable, Ceramic, 723D, Maroon
Mfr # 7010362604
Zoro # G4421693
Sold in multiples of 50 for $267.50
$267.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Length 72 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7010362604
- Zoro # G4421693
- UPC # 00076308455507
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 72 in |
Overall Width | 2 in |
Overall Length | 72 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 120 |
Series | 723D |
Color | Maroon |
Backing Weight | J |
Backing Material | Cotton |
Bond Type | Resin |
Coating Coverage | Open |
Flexibility Type | Full |
Resistance Properties | Heat |
Belt Joint Type | Butt Joint |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 120, Series 723D, Grade Not Applicable, Overall Length 72 in, Overall Width 2 in, Resistance Properties Heat, Backing Material Cotton, Backing Weight J, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Vacuum Disc, 5", 5H, P180, PK100 (23-321-180)
- OSBORN Knot Wire Wheel Brush, 8", 0002612900 (0002612900)
- UNITED ABRASIVES/SAIT SAIT 23453 Ductile™ Specialty Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23453)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 24G, TR, PK100 (66261121018)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100023488)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (60410012870)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100010397)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100076951)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 132 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (60440268344)
- VSM Abrasive Belt, 60 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (282800)
- 3M Cubitron Coated Sanding Belts