Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Medium, Ceramic, 947A, Maroon
Mfr # 7010360599
Zoro # G8578403
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010360599
- Zoro # G8578403
- UPC # 00051125947220
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 60 in |
Overall Width | 2 in |
Belt Width x Length | 2 in W x 60 in L |
Belt Dimensions | 2x60 |
Overall Length | 60 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 947A, Grade Medium, Overall Length 60 in, Overall Width 2 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Spr (45103)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252917881)
- NORTON ABRASIVES Unitized Wheel, 2 D x1/4 W, TR Attach, MED (66261014911)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .008 CS Wire, 5/8-1/2" A.H. (80039)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 50 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363527)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (7010360594)
- 3M CUBITRON Cloth Belt, Coated, 2 in W, 132 in L, 60 Grit, Medium, Ceramic, 984F, Orange (60440268260)
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7010327356)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119191)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012839)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072727568)
- 3M Cubitron Coated Sanding Belts