Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Medium, Ceramic, 947A, Maroon
Mfr # 7100126997
Zoro # G8578394
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100126997
- Zoro # G8578394
- UPC # 00051125947213
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 60 in |
Belt Width x Length | 2 in W x 60 in L |
Overall Length | 60 in |
Belt Dimensions | 2x60 |
Overall Width | 2 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 947A, Grade Medium, Overall Length 60 in, Overall Width 2 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35641)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P80 (AE-570-080)
- FORNEY Command PRO Wire Wheel, Crimped, 3 in x .014 in x 1/4 in Shank (60016)
- WEILER 1" Circular Flared Crimped Wire End Brush .020" Steel Fill (10099)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 984F, Maroon (7100101153)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7000119525)
- 3M CUBITRON Sanding Belt, Coated, 5 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100026607)
- 3M CUBITRON Cloth Belt, Coated, 2 in W, 132 in L, 60 Grit, Medium, Ceramic, 984F, Orange (60440268260)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010325804)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 60, Coated, 1/2" W, 18" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70081805)
- 3M Cubitron Coated Sanding Belts