Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Fine, Ceramic, 947A, Maroon
Mfr # 60410013019
Zoro # G8578412
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 60410013019
- Zoro # G8578412
- UPC # 051125947237
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 60 in |
Belt Width x Length | 2 in W x 60 in L |
Overall Width | 2 in |
Overall Length | 60 in |
Belt Dimensions | 2x60 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 947A, Grade Fine, Overall Length 60 in, Overall Width 2 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88991)
- MERIT Pink Mounted Point 1 x 1/4 In. A3 86A80 (69078645333)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 36 (A016011)
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (281906)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010360600)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363531)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 11 in L, 60 Grit, Medium, Ceramic, 984F, Orange (60440268286)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (7010325801)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7100023487)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 947A, Maroon (7010299911)
- VSM Abrsive Belt, 220 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 220 Grit, Very Fine, KK711X (49726)
- 3M Cubitron Coated Sanding Belts