Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 2 in W, 132 in L, 120 Grit, Fine, Ceramic, 984F, Maroon
Mfr # 7100101199
Zoro # G4422070
product price: $15.85
/ea
Sold in multiples of 50 for $792.50
$792.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 132 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100101199
- Zoro # G4422070
- UPC # 00076308643065
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 132 in |
Overall Length | 132 in |
Overall Width | 2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 120 |
Grade | Fine |
Series | 984F |
Color | Maroon |
Backing Material | Polyester |
Backing Weight | YF |
Belt Joint Type | Butt Joint |
Bond Type | Resin |
Coating Coverage | Closed |
Flexibility Type | Single |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 984F, Grade Fine, Overall Length 132 in, Overall Width 2 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 5" (127 mm) Dia. Vacuum Disc Pad, Hook-Face, Short Nap (54326)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254442929)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775821)
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK3 (18-118-449RP)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7010360605)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 947A, Maroon (7010299911)
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7010327353)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Not Applicable, Ceramic, 947A, Maroon (7010360598)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (60410012870)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100010397)
- VSM Abrasive Belt, 50 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (286473)
- 3M Cubitron Coated Sanding Belts