Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Fine, Ceramic, 947A, Maroon
Mfr # 60410012862
Zoro # G8578263
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60410012862
- Zoro # G8578263
- UPC # 051125947084
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Belt Dimensions | 1/2x24 |
Overall Width | 1/2 in |
Overall Length | 24 in |
Belt Width x Length | 1/2 in W x 24 in L |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 947A, Grade Fine, Overall Length 24 in, Overall Width 1/2 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 10"x.060"x1-1/4" (66253149186)
- MERIT Expanding Drum, 2x1in, 11000 RPM, 1/4 in. (08834196926)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442946)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (60440268138)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 50 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363527)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 984F, Maroon (7100101153)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010360600)
- 3M CUBITRON Cloth Belt, Coated, 3/4 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Orange (60440269219)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 784F, Maroon (7100122768)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775825)
- 3M Cubitron Coated Sanding Belts