Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 947A, Maroon
Mfr # 60410012821
Zoro # G8578227
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60410012821
- Zoro # G8578227
- UPC # 051125947046
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 18 in |
Overall Width | 1/2 in |
Overall Length | 18 in |
Belt Width x Length | 1/2 in W x 18 in L |
Belt Dimensions | 1/2x18 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 947A, Grade Medium, Overall Length 18 in, Overall Width 1/2 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Al/Oxd, 3/4"x18", 36 Grit, Coated, 3/4" W, 18" L, 36 Grit, Aluminum Oxide (49048)
- MIRKA 23-342-180 23 Series Gold 6 in. PSA Linkrol Disc- 180-Grit- C-Weight Backing (MRK-23-342-180)
- CS UNITEC Zirconium Disc, 60 Grit, 4-1/2in dia (80906)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66623399143)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363531)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 984F, Maroon (7100101153)
- 3M CUBITRON Sanding Belt, Coated, 5 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100026607)
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7010327356)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Not Applicable, Ceramic, 947A, Maroon (7010325797)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410013019)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Very Coarse, KK711X (212706)
- 3M Cubitron Coated Sanding Belts