Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Medium, Ceramic, 984F, Maroon
Mfr # 60440268351
Zoro # G7597231
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 12 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440268351
- Zoro # G7597231
- UPC # 051141550534
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 12 in |
Overall Width | 1/2 in |
Belt Width x Length | 1/2 in W x 12 in L |
Overall Length | 12 in |
Belt Dimensions | 1/2x12 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 984F, Grade Medium, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE5X6)
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 100, 4" W, 90" L, Aluminum Oxide, 100 Grit, AO/X GP (70839)
- NORTON ABRASIVES PSA Disc Roll 6In. 80 Grit A/O (31481)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (60410012979)
- 3M CUBITRON Sanding Belt, Coated, 8 in W, 107 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7010327357)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012920)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (60440268161)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 120 Grit, Fine, Ceramic, 947A, Orange (7010360597)
- 3M CUBITRON Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100093314)
- 3M CUBITRON Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7100093313)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363531)
- 3M Cubitron Coated Sanding Belts