Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Medium, Ceramic, 947A, Maroon
Mfr # 60410012979
Zoro # G8578376
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 42 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60410012979
- Zoro # G8578376
- UPC # 051125947190
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 42 in |
Overall Length | 42 in |
Overall Width | 1 in |
Belt Width x Length | 1 in W x 42 in L |
Belt Dimensions | 1x42 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 947A, Grade Medium, Overall Length 42 in, Overall Width 1 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100180139)
- PFERD 7" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69487)
- NORTON ABRASIVES Sanding Sht, 5-1/2x4-1/2 In, 150 G, AlO, PK6 (07660705442)
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill, 1/4" Stem (14301)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Not Applicable, Ceramic, 984F, Orange (60440268369)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 784F, Maroon (7100119302)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Not Applicable, Ceramic, 947A, Maroon (7010325797)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (7000119515)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 120 Grit, Fine, Ceramic, 947A, Orange (7010360597)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (7100020234)
- PFERD Coated Belt, Zirc, 2"x60", 80 Grit, Coated, 2" W, 60" L, 80 Grit, Zirconia Alumina (49796)
- 3M Cubitron Coated Sanding Belts