Shop All Coated Sanding Belts
3M Cubitron
Sanding Belt, Coated, 1 in W, 11 in L, 120 Grit, Fine, Ceramic, 947A, Maroon
Mfr # 60410012946
Zoro # G8578342
product price: $0.98
/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 11 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60410012946
- Zoro # G8578342
- UPC # 051125947169
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 11 in |
Overall Length | 11 in |
Belt Dimensions | 1x11 |
Belt Width x Length | 1 in W x 11 in L |
Overall Width | 1 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 947A, Grade Fine, Overall Length 11 in, Overall Width 1 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Festool OE # 498986 / 87 / 88 (RSP41)
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x1x5, AO, 60G (66253464837)
- 3M Cubitron II File Belt 60 12x18 10 beltscart (MMM33445)
- DIABLO 9 in. L X 3-2/3 in. W Assorted Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323ASTS10G)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100126997)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119510)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363531)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100076951)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010325804)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (7100026609)
- VSM Abrasive Belt, 100 Grit, AO, 25 x 48", PK2, Coated, 25" W, 48" L, 100 Grit, Fine, Aluminum Oxide, Brown (1855)
- 3M Cubitron Coated Sanding Belts