Shop All Quick Change Discs
3M Cubitron
Quick Change Discs, 3 In, 80, TSM, PK50
Mfr # 7000045179
Zoro # G4429275
product price: $138.99
/pk 50, $2.78/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grit 80
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000045179
- Zoro # G4429275
- UPC # 00051141277226
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TSM, Series 984F, Maximum Operating Speed 20,000 RPM, Resistance Properties Water, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 80 Grit (30418T)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P80 Grit (05539520538)
- CENTURY DRILL & TOOL Century Drill Resin Fiber Disc 4-1/2" x 7/8" 100 Grit Aluminum Oxide (75003)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TR, PK50 (7000045172)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 2in (60440305112)
- 3M CUBITRON Quick Change Disc, 7 in.Dia., 60G, Brown (7000119205)
- 3M CUBITRON Qk Change Disc, 2in., Ex Coarse, 36, TR, PK50 (7100063613)
- 3M CUBITRON Qk Change Disc, Cer, 4-1/2in, 36G, TN, PK25 (7000119173)
- 3M CUBITRON Quick Change Discs, 4 In, 60, TR, PK25 (7100006570)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- 3M Cubitron Quick Change Discs