Shop All Quick Change Discs
3M Cubitron
Quick Change Discs, 3 In, 80, TR, PK50
Mfr # 7000045176
Zoro # G4428627
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 80
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7000045176
- Zoro # G4428627
- UPC # 00051141277189
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series 984F, Maximum Operating Speed 20,000 RPM, Resistance Properties Wear, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES Allsource Dust Collector Assembly for Allsource Cabinets 41200, 41500, 41800 & 42000 (4150063)
- NORTON ABRASIVES Resin Bond Mounted Point (61463616471)
- MIRKA Mesh Grip, Disc, 6", P320 Grit, PK50 (AE24105032)
- DYNABRADE Disc Backup Pad, 5" Dia., Max. 13,000 RPM (54334)
- 3M CUBITRON Quick Change Disc, Brown, 4 in. Dia., PK25 (7010326612)
- 3M CUBITRON Quick Change Disc, Cer, 7in, 36G, TN, PK25 (7000119162)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, TN, PK25 (7000119161)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 2in (7100077039)
- 3M CUBITRON Quick Change Disc, Coated, 5" dia. (7010326434)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 1-1/2in (60440256455)
- 3M CUBITRON Fiber Disc Trial Pack, 3 in, 36, 60, 80 Grit (60440296907)
- 3M Cubitron Quick Change Discs