Shop All Quick Change Discs
3M Cubitron
Quick Change Discs, 3 In, 36, TSM, PK50
Mfr # 7000045170
Zoro # G4428566
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grit 36
- Grade Extra Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7000045170
- Zoro # G4428566
- UPC # 00051141277066
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TSM, Series 984F, Maximum Operating Speed 20,000 RPM, Resistance Properties Water, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Roloc Brake Rotor 50 Per Ctn (80513)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-42, 1/8 (10547)
- STANDARD ABRASIVES Cartridge Roll, 1/4Dia x 1-1/2L in, 80Grit (66000232307)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, SG R981 (78072745021)
- 3M CUBITRON Fiber Disc Trial Pack, 3 in, 36, 60, 80 Grit (60440296907)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 1-1/2in (7100076920)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 2in (7100077039)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010326790)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 4in (60440256406)
- 3M CUBITRON Quick Change Discs, 2 In, 36, TR, PK50 (7100001474)
- CONTINENTAL ABRASIVES 3" Quick Change Style Surface Conditioning Disc Fine (Blue) (Q-SC3F)
- 3M Cubitron Quick Change Discs