Shop All Quick Change Discs
3M Cubitron
Quick Change Discs, 3 In, 36, TR, PK50
Mfr # 7000045167
Zoro # G4442724
product price: $119.99
/pk 50, $2.40/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 36
- Grade Extra Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000045167
- Zoro # G4442724
- UPC # 00051141277028
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series 984F, Maximum Operating Speed 20,000 RPM, Resistance Properties Wear, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P150 Fine Grit, PK100 (66261131597)
- CENTURY DRILL & TOOL Flap Brush, Fine Nylon, 150 Grit, 4 in. (77343)
- WEILER CW, 3" x 1/16" x 3/8", A36T, Type 1 (57060)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 80 Grit (30526)
- 3M CUBITRON Quick Change Discs, 2 In, 60, TR, PK50 (7100001475)
- 3M CUBITRON Fiber Disc Trial Pack, 3 in, 36, 60, 80 Grit (60440296907)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076929)
- 3M CUBITRON Qk Change Disc, 2 in., Medium, 80, TR, PK50 (7100063615)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TSM, PK50 (60410017507)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 1-1/2in (7100076920)
- SCOTCH-BRITE Conditioning Disc, AlO, 4in, Med, TR (7100007035)
- 3M Cubitron Quick Change Discs