Shop All Quick Change Discs
3M Cubitron
Quick Change Discs, 2 In, 60, TSM, PK50
Mfr # 7000045173
Zoro # G4438971
original price:
$142.64
17% off
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grit 60
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7000045173
- Zoro # G4438971
- UPC # 00051141277134
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TSM, Series 984F, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Sanding Block 45204, 3 1/4 in, 6/pk (45204)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824FF)
- CONTINENTAL ABRASIVES 3" 60 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3060)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TR, PK50 (7000045171)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TSM, PK50 (7000045168)
- 3M CUBITRON Quick Change Disc, Brown, 4 in. Dia., PK25 (7010326612)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 3in (7100076922)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TR, PK50 (7000045172)
- 3M CUBITRON Quick Change Disc, 2 in. (7000118432)
- 3M CUBITRON Quick Change Disc, 5 in.Dia, 60G, Orange (60440229742)
- 3M Cubitron Quick Change Discs