Shop All Quick Change Discs
3M Cubitron
Quick Change Discs, 2 In, 36, TSM, PK50
Mfr # 7000045169
Zoro # G4428575
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grit 36
- Grade Extra Coarse
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7000045169
- Zoro # G4428575
- UPC # 00051141277059
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TSM, Series 984F, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 60G, PK25 (71-047805WK)
- NORTON ABRASIVES Sanding Disc, CerAlO, 36 Grit, 4-1/2 in. (66254468390)
- CLIMAX METAL PRODUCTS SD-032032-04NL Standard Nut Lock Sanding Drum with Shank (SD-032032-04NL)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TR, PK50 (7000045176)
- 3M CUBITRON Qk Change Disc, 3 in., Medium, 80, TR, PK50 (7100050302)
- 3M CUBITRON Quick Change Discs, 4 In, 60, TR, PK25 (7100006570)
- 3M CUBITRON Qk Change Disc, 3in., Ex Coarse, 36, TR, PK50 (7100050304)
- 3M CUBITRON Quick Change Disc, 3 in., Med., 60, TR, PK50 (7100050303)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TR, PK50 (7000045166)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 60G, TS, PK100 (66261138090)
- 3M Cubitron Quick Change Discs