Shop All Quick Change Discs
3M Cubitron
Quick Change Discs, 2 In, 36, TR, PK50
Mfr # 7100001474
Zoro # G4428505
product price: $122.99
/pk 50, $2.46/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 36
- Grade Extra Coarse
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100001474
- Zoro # G4428505
- UPC # 00051141277011
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series 984F, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, 57A60-M8BW, 10"x.090"x5/8" (66253122824)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (90771)
- MAKITA 4" Knot Wire Cup Brush, 5/8"-11 (A-98463)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TSM, PK50 (7000045179)
- 3M CUBITRON Qk Change Disc, Cer, 4-1/2in, 36G, TN, PK25 (7000119173)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 4in (60440305054)
- 3M CUBITRON Quick Change Disc, 7 in.Dia., 60G, Brown (7000119205)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 1-1/2in (60440256372)
- 3M CUBITRON Quick Change Disc, Coated, 4"dia. (7100084495)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 120 (A015429)
- 3M Cubitron Quick Change Discs