Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, Orange, 80 Grit, PK50
Mfr # 7010308581
Zoro # G4578598
product price: $118.99
/pk 50, $2.38/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 80
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010308581
- Zoro # G4578598
- UPC # 00051141282152
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series 984F, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 8" 60 Grit Grinding Wheel (B81)
- WEILER 1/2" Crimped Wire End Brush, .006" Steel Fill (10001)
- SCOTCH-BRITE 4.5" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (61500303047)
- DAYTON Buffing Compound, White Rouge, PK4 (3W770)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TSM, PK50 (7000045174)
- 3M CUBITRON Qk Change Disc, 2in., Ex Coarse, 36, TR, PK50 (7100063613)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 1-1/2in (60440256372)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 3in (7100077040)
- 3M CUBITRON Qk Change Disc, 3in, Ex Coarse, 36, TSM, PK50 (7010325841)
- 3M CUBITRON Quick Change Discs, 4 In, 60, TR, PK25 (7100006570)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TSM (61500151065)
- 3M Cubitron Quick Change Discs