Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, Orange, 2 in. Dia, PK50
Mfr # 7010361116
Zoro # G4578607
product price: $92.99
/pk 50, $1.86/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 60
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010361116
- Zoro # G4578607
- UPC # 00051141282145
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series 984F, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 31372, HookIt CSD, 737U, 6 in, 120+, 50PK (7100155360)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149144)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Zirconia Alumina (66252843179)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90004)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7000144102)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, TN, PK25 (7000119161)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 2in (60440305112)
- 3M CUBITRON Quick Change Discs, 4 In, 36, TR, PK25 (7100006571)
- 3M CUBITRON Quick Change Discs, 2 In, 36, TR, PK50 (7100001474)
- 3M CUBITRON Quick Change Disc, Orange, 80 Grit, PK50 (7010308581)
- CONTINENTAL ABRASIVES 3" 24 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3024)
- 3M Cubitron Quick Change Discs