Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, Coated, 5" dia.
Mfr # 7010326434
Zoro # G7686362
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
$174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Attaching System GL
- Grit 80
- Abrasive Material Precision Shaped Ceramic
- Abrasive Type Closed Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010326434
- Zoro # G7686362
- UPC # 00051141277325
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Item | Quick Change Disc |
Attaching System | GL |
Grit | 80 |
Abrasive Material | Precision Shaped Ceramic |
Abrasive Type | Closed Coated |
Max RPM | 12,000 rpm |
Series | 987C |
Backing Material | Fiber |
Disc Attachment System | GL |
Disc Attachment Type | Shank |
Disc Backing Material | Fiber |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Color | Orange |
Max. RPM | 13,300 RPM |
Connector Type | GL |
Features | Self-Lubricating Grinding Aid |
Coating Coverage | Closed |
Resistance Properties | Tear |
Maximum Operating Speed | 12,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 5 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type GL, Color Orange, Features Self-Lubricating Grinding Aid, Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20073)
- CONTINENTAL ABRASIVES SD-5 Double Cut Round Ball Tungsten Carbide Burr (CB-SD5D)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76853)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099572)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TSM, PK50 (60410017507)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010361117)
- 3M CUBITRON Qk Change Disc, 3 in., Medium, 80, TR, PK50 (7100050302)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 2in (60440305112)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 3in (60440256430)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TR, PK50 (7100001473)
- MERIT Quick Change Disc, AlO, 3in, 180G, TP, PK50 (69957399794)
- 3M Cubitron Quick Change Discs