Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, Coated, 4"dia.
Mfr # 7100084495
Zoro # G4870901
product price: $4.39
/ea
Sold in multiples of 100 for $439.00
$439.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Center Hole
- Grit 36
- Grade Extra Coarse
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100084495
- Zoro # G4870901
- UPC # 00051125867559
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Diameter | Center Hole: 5/8" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Fiber Disc |
Attaching System | Center Hole |
Grit | 36 |
Grade | Extra Coarse |
Abrasive Material | Precision Shaped Ceramic |
Abrasive Type | Closed Coated |
Max RPM | 15,000 rpm |
Series | 982C |
Backing Material | Fiber |
Disc Backing Material | Fiber |
Disc Attachment System | TS/TSM Turn-On/Off |
Color | Red |
Abrasive Grade | Extra Coarse |
Abrasive Grit | 36 / P36 |
Max. RPM | 12,000 RPM |
Disc Attachment Type | Type 2 |
Quick Change System | TS |
Maximum Operating Speed | 12,000 RPM |
Coating Coverage | Closed |
Resistance Properties | Water |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 4 in, Quick Change System TS, Series 982C, Maximum Operating Speed 12,000 RPM, Resistance Properties Water, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90783)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P220 (1351-220)
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel (DW8706)
- VSM Abrasive Belt, 150 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 150 Grit, Very Fine, Silicon Carbide (87290)
- 3M CUBITRON Quick Change Disc, Extra Coarse, PK50 (7010326789)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TSM, PK50 (7000045168)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 3in (60440256471)
- 3M CUBITRON Fiber Disc Trial Pack, 3 in, 36, 60, 80 Grit (60440296907)
- 3M CUBITRON Qk Change Disc, 2in., Ex Coarse, 36, TR, PK50 (7100063613)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 4in (60440256406)
- NORTON ABRASIVES Qk Change Disc, Extra Coarse, 2 in., PK50 (66623325008)
- 3M Cubitron Quick Change Discs