Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, Coated, 3" dia.
Mfr # 7010326790
Zoro # G4814238
original price:
$2.69
7% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series 984F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7010326790
- Zoro # G4814238
- UPC # 00051141282176
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series 984F, Maximum Operating Speed 20,000 RPM, Resistance Properties Water, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 7/8" (50100)
- 3M Scotch-Brite Roloc Pro Brake Hub Cleaning Disc 10 (21713)
- DIAMOND VANTAGE CutOff Wheel, 7"x1/2"x5/8", 8725rpm, PK5 (DXE0130P0706U)
- MIRKA Film Grip Disc, 5", AO/SC, P1200, PK50 (FA61205093)
- 3M CUBITRON Quick Change Disc, Coated, 5" dia. (7010326434)
- 3M CUBITRON Quick Change Disc, 3 in., Med., 60, TSM, PK50 (60410017515)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, GL, PK25 (7000148154)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, TN, PK25 (7000119161)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TSM, PK50 (7000045178)
- 3M CUBITRON Quick Change Discs, 4 In, 36, TR, PK25 (7100006571)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 50G, TR, PK100 (66261121021)
- 3M Cubitron Quick Change Discs