Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, Coated, 1" dia.
Mfr # 7000144102
Zoro # G4861810
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 80
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series 984F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000144102
- Zoro # G4861810
- UPC # 00051141281254
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 1 in, Quick Change System TR, Series 984F, Maximum Operating Speed 30,000 RPM, Resistance Properties Water, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Wheel Cutter 5 x .040 x 7/8 A60TZ (655334000)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10600251)
- MASTERCUT TOOL 16120 1/8x5/8x1/8x2 7° Included Pointed Cone Doublecut (SM-43L2DC)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TR, PK100 (66261121022)
- 3M CUBITRON Qk Change Disc, 3in, Ex Coarse, 36, TSM, PK50 (7010325841)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305005)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TR, PK50 (7100063614)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010326790)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 4in (60440305054)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 1-1/2in (60440256372)
- 3M CUBITRON Quick Change Disc, 5 in.Dia, 60G, Orange (60440229742)
- 3M Cubitron Quick Change Discs