Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, Cer, 5in, 36G, TN, PK25
Mfr # 7000119161
Zoro # G0619604
product price: $184.99
/pk 25, $7.40/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Attaching System TN
- Grit 36
- Grade Extra Coarse
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000119161
- Zoro # G0619604
- UPC # 00051141274041
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Item | Fiber Disc |
Attaching System | TN |
Grit | 36 |
Grade | Extra Coarse |
Abrasive Material | Precision Shaped Ceramic |
Abrasive Type | Closed Coated |
Max RPM | 12,000 rpm |
Series | 982C |
Backing Material | Fiber |
Attachment Type | TN |
Max. RPM | 12,000 RPM |
Disc Backing Material | Fiber |
Abrasive Grade | Extra Coarse |
Color | Maroon |
Backing Weight | YY |
Abrasive Grit | 36 / P36 |
Coating Coverage | Closed |
Maximum Operating Speed | 12,000 RPM |
Connector Type | TN |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 36, Overall Diameter 5 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, 8" dia, 3,650 RPM (66261058521)
- CLE-LINE Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17829)
- ARC ABRASIVES 5" x 7/8" PREDATOR Surface Conditioning Disc, X CRS (62016CM-2)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/8 in., Type 1A, Arbor Hole Size: 3/8" (08314)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TSM, PK50 (7000045174)
- 3M CUBITRON Quick Change Disc, Cer, 7in, 36G, GL, PK25 (7000119163)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, GL, PK25 (7000148154)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TR, PK50 (7100063614)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TSM, PK50 (7000045178)
- 3M CUBITRON Qk Change Disc, 2 in., Ex Coarse, 36, PK50 (60410017457)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TR (7000000756)
- 3M Cubitron Quick Change Discs