Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, Cer, 5in, 36G, GL, PK25
Mfr # 7000148154
Zoro # G1659411
product price: $156.99
/pk 25, $6.28/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Attaching System GL
- Grit 36
- Grade Extra Coarse
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000148154
- Zoro # G1659411
- UPC # 00051141274065
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Connection Size & Type | 5/8"-11 GL |
Overall Diameter | 5 in |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Arbor Hole Size & Type | 5/8"-11 GL Quick-Change |
Diameter x Arbor Hole Size/Type | 5 in x 5/8"-11 GL |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 36, Overall Diameter 5 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type GL, Color Maroon, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Cloth, 967A, 80 Grit (7010363308)
- FLEX-HONE TOOL BC11212 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11212)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775452)
- DYNABRADE Belt, 80G, 3/4"X18" (79127)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in (60440256539)
- 3M CUBITRON Quick Change Disc, Cer, 7in, 36G, GL, PK25 (7000119163)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305005)
- 3M CUBITRON Quick Change Disc, Coated, 5" dia. (7010326434)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TSM, PK50 (7000045174)
- 3M CUBITRON Quick Change Disc, 2 in. (7000118432)
- MERIT Quick Change Disc, 4In, 50G, Coarse (08834166388)
- 3M Cubitron Quick Change Discs