Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, 5 In
Mfr # 7000119182
Zoro # G5177313
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 36
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series 987C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000119182
- Zoro # G5177313
- UPC # 00051141274676
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Item | Fiber Disc |
Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | 987C |
Backing Material | Fiber |
Disc Backing Material | Fiber |
Abrasive Grade | Extra Coarse |
Backing Weight | W |
Color | Orange |
Abrasive Grit | 36 / P36 |
Disc Attachment System | TN |
Max. RPM | 12,000 RPM |
Coating Coverage | Closed |
Resistance Properties | Tear |
Features | Self-Lubricating Grinding Aid |
Maximum Operating Speed | 12,000 RPM |
Connector Type | TN |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight W, Grit 36, Overall Diameter 5 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Sanding Belt, 3" W, 24" L, 60 Grit (794237-B-2)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Flat (60461)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180323)
- MIRKA PSA, Vacuum Disc, 5", 8H, P120, PK100 (23-320-120)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 4in (60440256406)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076929)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100077047)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TR, PK50 (7000045176)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 2in (60440256422)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 1-1/2in (60440256455)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TR, PK50 (7100001473)
- 3M Cubitron Quick Change Discs