Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, 2 in.
Mfr # 7000118432
Zoro # G9459143
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 80
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7000118432
- Zoro # G9459143
- UPC # 00051115667886
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series 982C, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS 1 x 42" 120 Grit Aluminum Oxide Sanding Belt, 10PK (12-14212/10)
- ZORO SELECT Blast Media, Aluminum Oxide, 60 Grit (AOB60-50)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66253370272)
- PFERD Shop Roll Holder - Multi Roll - For 1", 1-1/2", or 2" Width (47239)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TSM, PK50 (7000045174)
- 3M CUBITRON Quick Change Discs, 2 In, 60, TR, PK50 (7100001475)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305047)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7000045233)
- 3M CUBITRON Quick Change Disc, 3 in., Med., 60, TSM, PK50 (60410017515)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in (60440256539)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- 3M Cubitron Quick Change Discs