Shop All Quick Change Discs
3M Cubitron
Quick Change Disc, 2 in.
Mfr # 7000118431
Zoro # G0103839
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 60
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7000118431
- Zoro # G0103839
- UPC # 00051115667831
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series 982C, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Replacement Viewing Lens, 5" x 6", PK25 (40026)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94083)
- NORTON ABRASIVES Paper WP Sheet, 9" x 11" (66261139386)
- ECONOLINE Blast Media, Glass Beads, Size F, 50 lb. (521100Z-50)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7000144102)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076929)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TR, PK50 (7100063614)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TSM, PK50 (7000045168)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 3in (60440305005)
- 3M CUBITRON Quick Change Disc, Cer, 7in, 36G, GL, PK25 (7000119163)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- 3M Cubitron Quick Change Discs