Shop All Quick Change Discs
3M Cubitron
Qk Change Disc, 3in, Ex Coarse, 36, TSM, PK50
Mfr # 7010325841
Zoro # G9982874
product price: $288.99
/pk 50, $5.78/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grit 36
- Grade Extra Coarse
- Abrasive Material Precision Shaped Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010325841
- Zoro # G9982874
- UPC # 00051125949569
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Not Applicable, Grit 36, Overall Diameter 3 in, Quick Change System TSM, Series 987C, Maximum Operating Speed 20,000 RPM, Color Orange, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443007)
- SCOTCH-BRITE Sanding Hand Pad, 12" L, 6" W, Non-Woven (7000121056)
- OSBORN Crimped Wire Medium Face Wheel Brush, 10" (0002211000)
- ALL-SOURCE 2-1/2 In. x 1-1/2 In. Drum Sander (6096004)
- 3M CUBITRON Quick Change Disc, 7 in.Dia., 60G, Brown (7000119205)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 2in (60440305070)
- 3M CUBITRON Quick Change Disc, Cer, 7in, 36G, GL, PK25 (7000119163)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 1-1/2in (60440305062)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 4in (60440256406)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, TN, PK25 (7000119161)
- 3M Roloc Disc TR 777F, 3 in 50 YF-weight, 5 (777F)
- 3M Cubitron Quick Change Discs