Shop All Abrasive Rolls
3M Cubitron
PSA Sanding Disc Roll, Coated, 6" dia.
Mfr # 7100067075
Zoro # G4768738
product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Precision Shaped Ceramic
- Backing Material Paper
- Grade Medium
- Series 732U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100067075
- Zoro # G4768738
- UPC # 00051125870665
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Grit | 150 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Paper |
Grade | Medium |
Series | 732U |
Abrasive Type | Coated |
Backing Weight | C |
Vacuum Hole Design | No Hole |
Disc Backing Material | Paper |
Abrasive Grit | 150 / P150 |
Abrasive Grade | Fine |
Color | Purple |
Item | Disc Roll |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 150, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC20M18 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20M18)
- NORTON CO Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183917)
- VSM 6" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (128334)
- 3M 3MTM HookitTM Purple Finishing Film Disc DF 260L, 34784, 6 in 17 Hole, P1500, 50PK (7100122776)
- 3M CUBITRON CubitroniI Fibre RolocDisc33380 2"(, PK90 (33380)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067209)
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- 3M CUBITRON Sanding Disc Roll, Coated, 3-1/2" dia. (7100081364)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100067076)
- 3M CUBITRON Film Disc Roll, Fine, 150 Grit, 6 in. Dia (60440298473)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 400 G (8522035)
- 3M Cubitron Abrasive Rolls