Shop All Abrasive Rolls
3M Cubitron
PSA Sanding Disc Roll, Coated, 6" dia.
Mfr # 7100045869
Zoro # G4783167
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Precision Shaped Ceramic
- Backing Material Film
- Grade Coarse
- Series 775L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100045869
- Zoro # G4783167
- UPC # 00051125868082
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 80, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 6, Color Purple, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" x .045" TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut (58210)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Dia 120SC with Collet (34355)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370201)
- DYNABRADE Carbide Bur, 12pcs. Bur Kit 1/8", Shft (93351)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067209)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046320)
- 3M CUBITRON CubitroniI Fibre Disc, 33415, 5"x7/8i, PK25 (33415)
- 3M CUBITRON Film Disc Roll, Fine, 6 in. Dia (60440298481)
- 3M CUBITRON CubitroniI Fibre RolocDisc33380 2"(, PK90 (33380)
- 3M CUBITRON Film Disc Roll, Fine, 150 Grit, 6 in. Dia (60440298473)
- CLESCO SS-008024-050A Spiral Coated Abrasive Sanding Sleeve (SS-008024-050A)
- 3M Cubitron Abrasive Rolls