Shop All Adhesive Discs
3M Cubitron
PSA Sanding Disc, Coated, 6" dia.
Mfr # 7100075675
Zoro # G4859169
product price: $0.99
/ea
Sold in multiples of 250 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Precision Shaped Ceramic
- Grade Fine
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100075675
- Zoro # G4859169
- UPC # 00051125870757
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 180, Overall Diameter 6 in, Product Type PSA Disc, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT HIGH PERFORMANCE Grinding Wheel, 2 in Dia x 3/8 in THK, 3/8 in Center Hole, A36Q Grit, Aluminum Oxid (F0169)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (M) Thread, L 6 (3HGY7)
- METABO Cutting Wheel, T27, A30R, 4.5"X3/32"X7/8" (US616727000)
- DEWALT 6" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4624)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100075219)
- 3M CUBITRON Film Disc Roll, 5"x NH, 400+ C- weight (775L 883)
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, N/Holes, PK50 (7100045865)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100044455)
- 3M CUBITRON Film Disc, 5"xNH, 320+, Linered w/ Tab (775L 712)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia. (7010363665)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 36 Grit (30546)
- 3M Cubitron Adhesive Discs