Shop All Adhesive Discs
3M Cubitron
PSA Sanding Disc, Coated, 6" dia.
Mfr # 7100044455
Zoro # G4800448
Sold in multiples of 50 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Precision Shaped Ceramic
- Grade Coarse
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100044455
- Zoro # G4800448
- UPC # 00051125868280
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 80, Overall Diameter 6 in, Product Type PSA Disc, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Disc Roll, 5", P180, PK100 (23-314-180)
- FLEX-HONE TOOL GBD33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD33412)
- DEWALT 6" x 1/4" x 7/8" Fast Cutting Abrasive (DW4545)
- PFERD 1" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41982)
- 3M CUBITRON Film Disc, 5"xNH, 320+, Linered w/ Tab (775L 712)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100075675)
- 3M CUBITRON 3M Ceramic/Cloth 5"dia Disc Abrasiv250PK (900DZ)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 220 Grit (7100075694)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia. (7010363665)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100075219)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 150G, PK5 (07660701811)
- 3M Cubitron Adhesive Discs