Shop All Adhesive Discs
3M Cubitron
PSA Sanding Disc, Coated, 5" dia.
Mfr # 7010363665
Zoro # G4871507
product price: $6.35
/ea
Sold in multiples of 20 for $127.00
$127.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220, 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Precision Shaped Ceramic
- Grade Coarse
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010363665
- Zoro # G4871507
- UPC # 00051125873376
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Disc |
Grit | 220, 80 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Precision Shaped Ceramic |
Grade | Coarse |
Backing Material | Film |
Series | 775L |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Disc Backing Material | Film |
Abrasive Grade | Fine, Medium |
Backing Weight | 3 mil |
Color | Purple |
Back Mounting Type | Hook and Loop |
Coating Coverage | Open |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Tear |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 220, 80, Overall Diameter 5 in, Product Type PSA Disc, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., VF, AlO (62006)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Refil (08834113003)
- BRUSH RESEARCH MANUFACTURING 81A35M Mini Deburring Brush, 3.5mm Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A35M)
- 3M CUBITRON Film Disc Roll, 5"x NH, 400+ C- weight (775L 883)
- 3M CUBITRON Film Disc, 80 Grit, 6in.dia, 6 Holes, PK50 (7100044892)
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, N/Holes, PK50 (7100048736)
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, PK50 (7100044453)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045866)
- 3M CUBITRON PSA Paper Disc, Very Fine, 220 Grit, Purple (7100075221)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 100Grit (30515T)
- 3M Cubitron Adhesive Discs