Shop All Adhesive Discs
3M Cubitron
PSA Sanding Disc, Coated, 5" dia., 220 Grit
Mfr # 7100075692
Zoro # G4843437
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Precision Shaped Ceramic
- Grade Fine
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100075692
- Zoro # G4843437
- UPC # 00076308642839
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 220, Overall Diameter 5 in, Product Type PSA Disc, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728686)
- GESSWEIN Simichrome 50g Tube (218-2050)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit (45096)
- PFERD 4" Crimped Wire Wheel - Narrow Face - .012 SS Wire, 5/8-1/2" A.H. (80347)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045074)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045866)
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, 732U, PK50 (7100044457)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100075219)
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, N/Holes, PK50 (7100048736)
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, PK50 (7100044453)
- VSM 5" Diameter PSA Sanding Disc, Silicon Carbide, 240G, X-Weight, PK 10 (116376)
- 3M Cubitron Adhesive Discs