Shop All Adhesive Discs
3M Cubitron
PSA Sanding Disc, Coated, 5" dia., 150 Grit
Mfr # 7100075679
Zoro # G4757930
product price: $0.77
/ea
Sold in multiples of 250 for $192.50
$192.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Precision Shaped Ceramic
- Grade Medium
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100075679
- Zoro # G4757930
- UPC # 00076308642778
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | 150 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Precision Shaped Ceramic |
Grade | Medium |
Backing Material | Paper |
Series | 732U |
Abrasive Type | Coated |
Abrasive Grit | 150 |
Disc Backing Material | Paper |
Abrasive Grade | Fine |
Backing Weight | C |
Color | Purple |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 150, Overall Diameter 5 in, Product Type PSA Disc, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO METAL CUTOFF DSC 6""X7/8"" (DBD060045101F)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62322)
- UNITED ABRASIVES/SAIT SAIT 23053 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack (23053)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6x7/16, 1 Micron (61500187796)
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, PK50 (7100044453)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100075219)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045074)
- 3M CUBITRON Film Disc, 5"xNH, 320+, Linered w/ Tab (775L 712)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100044455)
- 3M CUBITRON Film Disc, 80 Grit, 6in.dia, 6 Holes, PK50 (7100044892)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 180 Grit (47369)
- 3M Cubitron Adhesive Discs