Shop All Adhesive Discs
3M Cubitron
Paper Disc, Very Fine, Purple, 6 in. Dia
Mfr # 7100075206
Zoro # G4577968
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 180
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Precision Shaped Ceramic
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100075206
- Zoro # G4577968
- UPC # 00051125870528
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 180, Overall Diameter 6 in, Product Type PSA Disc, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 3/4 in. Diameter, Grit 36 (7010360568)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 6" dia., 36 Grit (66252838465)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (14153)
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- 3M CUBITRON Film Disc, 5"xNH, 320+, Linered w/ Tab (775L 712)
- 3M CUBITRON Film Disc Roll, 5"x NH, 400+ C- weight (775L 883)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100044455)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045074)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 220 Grit (7100075694)
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, 732U, PK50 (7100044457)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 36G (30534ZA)
- 3M Cubitron Adhesive Discs