Shop All Adhesive Discs
3M Cubitron
Paper Disc, Very Fine, 180 Grit, 5 in. Dia
Mfr # 60440298523
Zoro # G4577959
Sold in multiples of 250 for $362.50
$362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 150
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Precision Shaped Ceramic
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 60440298523
- Zoro # G4577959
- UPC # 051125870535
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 150, Overall Diameter 6 in, Product Type PSA Disc, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 UNEELON Non-Woven pad Hook & Loop Medium (Maroon) (M-178130)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 3"x.060"x1/4" (66243528471)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002158700)
- UNITED ABRASIVES/SAIT SAIT 45026 Double Cut (Alternate Cut) Carbide Burs, Type SL3, 3/8" x 1-1/16" x 1/4", 1-Pack (45026)
- 3M CUBITRON Film Disc Roll, 5"x NH, 400+ C- weight (775L 883)
- 3M CUBITRON Film Disc, 80 Grit, 6in.dia, 6 Holes, PK50 (7100044892)
- 3M CUBITRON Paper Disc, Very Fine, Purple, 6 in. Dia (7100075206)
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, N/Holes, PK50 (7100048736)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 180 Grit (7100075690)
- 3M CUBITRON 3M Ceramic/Cloth 5"dia Disc Abrasiv250PK (900DZ)
- 3M PSA Sanding Disc, SC, Paper, 8in, 180G, PK500 (7000120332)
- 3M Cubitron Adhesive Discs