Shop All Coated Sanding Belts
3M Cubitron
Cloth Belt, Coated, 1 in W, 30 in L, 120 Grit, Fine, Ceramic, 947A, Orange
Mfr # 7010360597
Zoro # G8578367
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 30 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010360597
- Zoro # G8578367
- UPC # 00051125947183
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 30 in |
Belt Dimensions | 1x30 |
Belt Width x Length | 1 in W x 30 in L |
Overall Length | 30 in |
Overall Width | 1 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 947A, Grade Fine, Overall Length 30 in, Overall Width 1 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P80 Grit, PK50 (AC-241-080)
- PFERD 3/8" x 5/8" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 150 Grit (46045)
- BLACK SWAN Tube Cleaning Brush 1" (11036)
- 3M CUBITRON Abrasive Cut-Off Wheel, 1/4 in Connector (90030)
- 3M CUBITRON Sanding Belt, Coated, 5 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7100026607)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010360599)
- 3M CUBITRON Cloth Belt, Coated, 3/4 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Orange (60440269219)
- 3M CUBITRON Sanding Belt, Coated, 4 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (60440227621)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7000144126)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (7010360594)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Aluminum Oxide (60421)
- 3M Cubitron Coated Sanding Belts