Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook/Loop Disc, Multihole, 80 G., PK50
Mfr # 7100044445
Zoro # G9362683
product price: $100.99
/pk 50, $2.02/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
- Grit 80+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100044445
- Zoro # G9362683
- UPC # 00051125868525
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 6 in, Series 732U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Ball, 1/4 (19D838)
- OSBORN Nylon/Polyester Blend Brush, 4" (0007106200)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34460)
- NYALOX BY DICO Nyalox Cup Brush, 80 Grit, Gray, 2 1/2" (7200005)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249596)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100287535)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066676)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100249510)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100046327)
- 3M CUBITRON Hook/Loop Disc, N/Holes, 120 Grt, 5in., PK50 (7100044785)
- FINISH 1ST Hoop/Loop Disc, 6 In., 120 G, PK50 (8500035)
- 3M Cubitron Hook & Loop Sanding Discs