Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook/Loop Disc, Multihole, 120Grt, 6in, PK50
Mfr # 7100045073
Zoro # G9362412
product price: $92.69
/pk 50, $1.85/ea
Sold in multiples of 5 for $463.45
Free Shipping & Returns
$463.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Multi-Hole
- Grade Medium
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100045073
- Zoro # G9362412
- UPC # 00051125868259
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 120 |
Abrasive Type | Coated |
Disc Backing Material | Film |
Backing Weight | 3 mil |
Series | 775L |
Abrasive Grade | Medium |
Item | Hook-and-Loop Sanding Disc |
Color | Purple |
Backing Material | Film |
Abrasive Grit | 120 / P120 |
Resistance Properties | Load, Tear |
Coating Coverage | Open |
Number of Vacuum Holes | Multi-Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Medium, Grit 120, Overall Diameter 6 in, Series 775L, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91219)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6080)
- FLEX-HONE TOOL GBD51218 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD51218)
- MARCO Blastmaster® 158 Pneumatic Remote Control Switch - 1/4" and 1/8" (1015802)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288233)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288134)
- 3M CUBITRON Hook/Loop Disc, 6 Holes, 120 Grit, PK50 (60440296469)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100287535)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064271)
- NORTON ABRASIVES 4-1/2 in. D X 7/8 in. Silicon Carbide Clipper Classic Disc 1 each (70184601595)
- 3M Cubitron Hook & Loop Sanding Discs