Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook/Loop Disc, 6 Holes, 120 Grit, PK50
Mfr # 60440296469
Zoro # G9362656
product price: $42.85
/pk 50, $0.86/ea
Sold in multiples of 5 for $214.25
$214.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Fine
- Abrasive Material Precision Shaped Ceramic
- Grit 120+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440296469
- Zoro # G9362656
- UPC # 051125868495
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit 120, Overall Diameter 6 in, Series 732U, Resistance Properties Load, Number of Vacuum Holes 6, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 28141 Green Silicon Carbide Bench Wheel (Grade GC80) 10" x 1" x 1-1/4", 1-Pack (28141)
- DIABLO METAL CIRC CUTOFF DSC 7"" (DBD070125L01F)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (35632)
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (63636)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 5in, PK50 (7100045071)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113143)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064177)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249811)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7010327612)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106742)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia, PK25 (66261123593)
- 3M Cubitron Hook & Loop Sanding Discs