Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook/Loop Disc, 5 Holes, 5in., 775L, PK50
Mfr # 7100046321
Zoro # G0044810
product price: $51.39
/pk 50, $1.03/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 5 Hole
- Grade Coarse
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100046321
- Zoro # G0044810
- UPC # 00051125868143
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 5 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 5, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Ready-to-Wrap, 18", 80 Grit (60-18080)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/2 (42234)
- MERIT Cartridge Roll, 5/8" dia, 2" L (08834180401)
- K TOOL INTL Holder 2 Roloc (KTI71320)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064177)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106764)
- 3M CUBITRON Hook/Loop Disc, 6 Holes, 120 Grit, PK50 (60440296469)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106766)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249596)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100044452)
- FULL CIRCLE SANDING DISC 150GRIT 5PK (SD150-5)
- 3M Cubitron Hook & Loop Sanding Discs