Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100113143
Zoro # G4756698
product price: $4.65
/ea
Sold in multiples of 200 for $930.00
$930.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100113143
- Zoro # G4756698
- UPC # 00076308457198
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Coarse |
Abrasive Material | Precision Shaped Ceramic |
Grit | 40 |
Abrasive Type | Open Coat |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Polyester |
Series | 947A |
Abrasive Grade | Coarse |
Abrasive Grit | 40 / P40 |
Backing Weight | X |
Color | Maroon |
Backing Material | Cloth |
Number of Vacuum Holes | 6 |
Coating Coverage | Open |
Resistance Properties | Heat |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Open, Grade Coarse, Grit 40, Overall Diameter 6 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes 6, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, 11x9 In, 220 G, SC (02007)
- NORTON ABRASIVES Cleaning Pad, White, 9In L, 6In W (66261045600)
- RAYTECH Liquid Deburring Solution, 1 gal. (41008R)
- WALTER SURFACE TECHNOLOGIES Blending Flap Disc, 4.5x7/8" 120g, Disc Dia.: 5" (15W512)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100249505)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249596)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064271)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064178)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064270)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100045072)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 5,120G, 8VAC, Gld (49989)
- 3M Cubitron Hook & Loop Sanding Discs