Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100113139
Zoro # G4820529
product price: $2.75
/ea
Sold in multiples of 200 for $550.00
$550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100113139
- Zoro # G4820529
- UPC # 00076308457105
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 120 |
Abrasive Type | Coated |
Disc Backing Material | Polyester |
Abrasive Grade | Medium |
Backing Weight | X |
Abrasive Grit | 120 / P120 |
Color | Maroon |
Series | 947A |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Cloth |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Heat |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 6 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK50 (66261139367)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 3in, 800G (66260306369)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B500)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288129)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100046325)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064178)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247538)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK12 (7100288313)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106678)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100067094)
- 3M Cubitron Hook & Loop Sanding Discs