Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100113121
Zoro # G4844207
product price: $4.69
/ea
Sold in multiples of 200 for $938.00
$938.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Ceramic
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100113121
- Zoro # G4844207
- UPC # 00076308457075
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Ceramic |
Grit | 40 |
Abrasive Type | Coated |
Series | 947A |
Backing Weight | X |
Abrasive Grade | Coarse |
Abrasive Grit | 40 / P40 |
Disc Backing Material | Polyester |
Item | Hook-and-Loop Sanding Disc |
Color | Maroon |
Backing Material | Cloth |
Resistance Properties | Heat |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Open, Grade Coarse, Grit 40, Overall Diameter 6 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104926)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 60 Grit (05539570055)
- PFERD Pointed End Parts Cleaning Brush - Crimped Polypro Fill, 1" Dia. (89612)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288129)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100249594)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK12 (7100288313)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066700)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100044153)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066676)
- 3M Hook-and-Loop Film Disc, 5 in. Dia, PK50 (7000028185)
- 3M Cubitron Hook & Loop Sanding Discs