Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100113080
Zoro # G4847707
product price: $2.99
/ea
Sold in multiples of 200 for $598.00
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100113080
- Zoro # G4847707
- UPC # 00076308457099
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Ceramic |
Grit | 80 |
Abrasive Type | Coated |
Series | 947A |
Abrasive Grade | Medium |
Disc Backing Material | Polyester |
Abrasive Grit | 80 / P80 |
Color | Maroon |
Backing Weight | X |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Cloth |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Heat |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 6 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Gloves, 32 In All Natural Rubber, PK2 (412403)
- CLESCO SD-020048-04NL Standard Nut Lock Sanding Drum with Shank (SD-020048-04NL)
- DEDECO SUNBURST 7/8'' TC 4-PLY PEACH 6 MICRON (A/O) 3/32'' 6/BX (1266)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (INOX ACCESSORIES)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106742)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066678)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066674)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249237)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 5in, PK50 (7100045071)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100112980)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8040)
- 3M Cubitron Hook & Loop Sanding Discs