Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100113076
Zoro # G4793518
product price: $3.49
/ea
Sold in multiples of 200 for $698.00
$698.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100113076
- Zoro # G4793518
- UPC # 00076308457204
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Coarse |
Abrasive Material | Precision Shaped Ceramic |
Grit | 60 |
Abrasive Type | Open Coat |
Backing Weight | X |
Disc Backing Material | Polyester |
Abrasive Grit | 60 / P60 |
Color | Maroon |
Abrasive Grade | Coarse |
Item | Hook-and-Loop Sanding Disc |
Series | 947A |
Backing Material | Cloth |
Coating Coverage | Closed |
Number of Vacuum Holes | 6 |
Resistance Properties | Heat |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 6 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes 6, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill (10038)
- BRUSH RESEARCH MANUFACTURING AL58 Wheel Brush Metal Adapter- 2" Diameter, 5/8" Arbor Hole (AL58)
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SB-51 (23171)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 6 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx6)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 5in, PK50 (7100045071)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106764)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113142)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113110)
- 3M CUBITRON Hook/Loop Disc, Multihole, 5in., PK50 (7100045070)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113111)
- 3M SAND DISC 80G 5X5"" 10PK (Disc5in10pk80)
- 3M Cubitron Hook & Loop Sanding Discs