Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100075697
Zoro # G4761132
product price: $1.25
/ea
Sold in multiples of 250 for $312.50
$312.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Precision Shaped Ceramic
- Grit 180+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100075697
- Zoro # G4761132
- UPC # 00051125870443
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Precision Shaped Ceramic |
Grit | 180+ |
Abrasive Type | Open Coat |
Disc Backing Material | Film |
Color | Purple |
Abrasive Grade | Fine |
Backing Weight | 3 mil |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 180 |
Series | 775L |
Backing Material | Film |
Coating Coverage | Open |
Backing Material Weight | 3 mil |
Disc Grit | 180 |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Backing Material & Wt | 3 mil Wt Film |
Backing Material Type | Film |
Vacuum Hole Pattern | 6 Hole |
Number of Vacuum Holes | 6 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Fine, Grit 180, Overall Diameter 6 in, Series 775L, Number of Vacuum Holes 6, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-012096-120A Spiral Coated Abrasive Sanding Sleeve (SS-012096-120A)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22602)
- ECONOLINE Gloves, 32 In All Natural Rubber, PK2 (412403)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (630080183)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113121)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113111)
- 3M CUBITRON Hook/Loop Disc, Multihole, 5in., PK50 (7100045070)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106764)
- 3M CUBITRON Hook/Loop Disc, N/Holes, 120 Grt, 5in., PK50 (7100044785)
- 3M CUBITRON Hook/Loop Disc, N/Holes, 80 Grit, PK50 (7100044450)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 In, SF, P600G, PK100 (66261131588)
- 3M Cubitron Hook & Loop Sanding Discs