Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100075213
Zoro # G4805293
product price: $0.99
/ea
Sold in multiples of 250 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Ceramic
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100075213
- Zoro # G4805293
- UPC # 00051125870948
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Ceramic |
Grit | 220 |
Abrasive Type | Coated |
Color | Purple |
Disc Backing Material | Paper |
Abrasive Grade | Fine |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | C |
Series | 732U |
Abrasive Grit | 220 / P220 |
Backing Material | Paper |
Number of Vacuum Holes | Non-Vacuum |
Disc Grit | 220 |
Backing Material Weight | C |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material & Wt | C Wt Paper |
Coating Coverage | Open |
Backing Material Type | Paper |
Abrasive Type - Grade - Grit | Coated - 220 / P220 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 220, Overall Diameter 6 in, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Backup Pad 8" Grip 89H (908GV)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000136514)
- ALI 7012GA GATOR 3X21 AO BELT 50, 5PK (7012)
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8005)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064179)
- 3M CUBITRON Hook/Loop Disc, N/Holes, 5in., 775L, PK50 (7100046326)
- 3M CUBITRON Film Disc, Purple, Very Fine, 6 in. Dia (7100064274)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249596)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288225)
- NORTON CO 2 in. 36 Grit Speed Lok TR Disc (NTN-62318)
- 3M Cubitron Hook & Loop Sanding Discs